Przepraszamy, zakupy online nie są dostępne dla Twojego bieżącego konta.
Close

Zarządzanie wyceną jest jedynie dostępne dla tych użytkowników, którzy posiadają rozszerzone konto.Nadal możesz wysłać zapytanie o wycenę, która zostanie przesłana do Ciebie e-mailem.

Zmień swoje konto na firmowe w celu uzyskania dostępu do zaawansowanych opcji i indywidualnej obsługi.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Już wkrótce nie będziesz mógł uruchomić BDIExpress w przeglądarce Internet Explorer.

Firma Microsoft zaprzestaje obsługi przeglądarki internetowej Internet Explorer i wycofuje ją. Microsoft zaleca przejście na Microsoft Edge.



Lub kliknij poniżej, aby pobrać inną przeglądarkę 
 

ZQ Space Saving Vacuum Generator

ZQ Space Saving Vacuum Generator

Vacuum Generator series ZQ is designed for high speed break response handling applications.  The ZQ series can be used as a stand alone generator, or as part of a vacuum pump system. The ZQ not only offers a light weight, compact design (10mm body width), but also includes options such as filtration, pressure switches, and vacuum break (blow off valve).


ZZQ1, Manifold Base for ZQ, Space Saving Vacuum Generator

ZZQ1, Manifold Base for ZQ, Space Saving Vacuum Generator

Vacuum Generator series ZQ is designed for high speed break response handling applications.  The ZQ series can be used as a stand alone generator, or as part of a vacuum pump system. The ZQ not only offers a light weight, compact design (10mm body width), but also includes options such as filtration, pressure switches, and vacuum break (blow off valve).


ZQ1000,  Space Saving Vacuum Pump Unit

ZQ1000, Space Saving Vacuum Pump Unit

Vacuum Generator series ZQ is designed for high speed break response handling applications.  The ZQ series can be used as a stand alone generator, or as part of a vacuum pump system. The ZQ not only offers a light weight, compact design (10mm body width), but also includes options such as filtration, pressure switches, and vacuum break (blow off valve).


ZZQ1, Manifold for ZQ1000, Space Saving Vacuum Pump Unit

ZZQ1, Manifold for ZQ1000, Space Saving Vacuum Pump Unit

Vacuum Generator series ZQ is designed for high speed break response handling applications.  The ZQ series can be used as a stand alone generator, or as part of a vacuum pump system. The ZQ not only offers a light weight, compact design (10mm body width), but also includes options such as filtration, pressure switches, and vacuum break (blow off valve).