![SI 595 100ML IDH 2061823](/medias/INDLOCSLNTXX-SP-1126642-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDN8aW1hZ2UvanBlZ3xhRGhtTDJoaU15ODVPRE0wTlRZeU1UVTROakl5TDBsT1JFeFBRMU5NVGxSWVdGOVRVRjh4TVRJMk5qUXlYek13TUhnek1EQXVhbkJufDhiY2Q2ZDE0YTA1ZTkyZWIzYTMzMWU2NDM4NWU3MjQzYTU4MmQwOTBmZTQ4NzcxNWJlYzc5ZWI2MTA2ZWJhMTM)
![SI 595 100ML IDH 2061823](/medias/INDLOCSLNTXX-SP-1126642-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDN8aW1hZ2UvanBlZ3xhRGhtTDJoaU15ODVPRE0wTlRZeU1UVTROakl5TDBsT1JFeFBRMU5NVGxSWVdGOVRVRjh4TVRJMk5qUXlYek13TUhnek1EQXVhbkJufDhiY2Q2ZDE0YTA1ZTkyZWIzYTMzMWU2NDM4NWU3MjQzYTU4MmQwOTBmZTQ4NzcxNWJlYzc5ZWI2MTA2ZWJhMTM)
15071362
Specialty Purpose Sealants
LOCTITE
LOCTITE
SI 595 100ML IDH 2061823
LOCTITE LOCTITE
Description
USE 24582685
Specialty Purpose Sealant; Pipe Sealant; Tube; Paste; Translucent; 100 Ml; Door | Window | Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing Of Ductwork | Vent | Flue
Part #
SI 595 100ML IDH 2061823
BDI #
15071362
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/SI-595-100ML-IDH-2061823/p/15071362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.1
EAN
5010266429779
Product Group - BDI
C00104
Typical Use
Pipe Sealant
Container Type
Tube
Texture
Paste
Application
Door | Window | Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing Of Ductwork | Vent | Flue
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex Clear Rtv Silicone
Color
Translucent
Substrate Material
Ceramic | Composite | Glass | Aluminum | Steel | Plastic
Odor
Acetic Acid
VOC Content - Percentage
3 Percentage | 30 g/l
Other Features
Non Toxic
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
Long Description
Specialty Purpose Sealant; Pipe Sealant; Tube; Paste; Translucent; 100 Ml; Door | Window | Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing Of Ductwork | Vent | Flue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh