Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IA-3010-ANKG https://www.bdiexpress.com/medias/INDXXXXXXXXX-15048064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTF8aW1hZ2UvanBlZ3xhRFkzTDJnek5DODVPREkwT0RJeU16azBPVEV3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEEwT0RBMk5GOHpNREI0TXpBd0xtcHdad3xmMDk4NTAzMzZiMjY2MjJjYWMyM2Q0ZmFmMzU4Y2RjNzZiN2VkZjljMDhkOGY2ODcyYmU3ZDYxOGVhZTVjM2Fl
15048064 Sensors 

IFM EFECTOR IFM EFECTOR

IA-3010-ANKG

Description

IA-3010-ANKG ; IA-3010-ANKG

Inductive Sensor; 10 to 36VDC; 15MA; 2MM Sensing Range; PNP; No; Threaded Type; 20MM; 77 LG

Part #

IA-3010-ANKG

BDI #
15048064

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IFM EFECTOR
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0.16
Product Group - BDI
E02300
Noun
Sensor
Keyword String
Inductive
Weight / LBS
0.35737
Product Detail
Inductive Sensor
Product Specification
Inductive Sensor; 10 to 36VDC; 15MA; 2MM Sensing Range; PNP; No; Threaded Type; 20MM; 77 LG
Long Description
Inductive Sensor; 10 to 36VDC; 15MA; 2MM Sensing Range; PNP; No; Threaded Type; 20MM; 77 LG