https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100903-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzJ8aW1hZ2UvanBlZ3xhR1l4TDJnMll5OHhNREEzTmpZMU1UazNPRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBNU1ETmZNekF3V0RNd01DNXFjR2N8NWUzYTdlMmNlNTYyMmRmOGMzM2IxNTZhYzZjMDcwNGM1YjlhZDc1OGU4ODM2NTAyMjc0MmUxMGNhYmQ3YzY5Yg
LEGRAND
LEGRAND
077043 M45 6A 2M
LEGRAND LEGRAND
Popis
LEGRAND 077043 M45 6A 2M
Pushbutton Switch; 45MM Attachment Width; 45MM Attachment Height; 36.3MM Attachment Depth; 2 Pole; 1 Lever; 40MM Mounting Box Depth; 250V Voltage; 6A Current; White Color; Shiny Surface; Plastic Material; Single Type; Base Mounting; IP31 Degree of Protection
Katalógové číslo výrobcu
077043 M45 6A 2M
BDI #
25100903
Detaily
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/sk/sk/Categories/Elektro-v%C3%BDrobky/Sp%C3%ADna%C4%8De/077043-M45-6A-2M/p/25100903
Vaša cena
Vyžiadajte si cenu
BDIExpress
|
Detaily tovaru
Kategória
Výrobca
LEGRAND
Minimálne nákupné množstvo
Nie je dostupné
UNSPSC
39122216
Váha / Kilogram
0,1
Harmonizovaný tarifný kód
8536.50.90.31
Podstatné meno
Switch
Reťazec kľúčového slova
Pushbutton
URL výrobcu
https://www.legrand.com
Detail produktu
Pushbutton Switch
Špecifikácia produktu
45MM Attachment Width; 45MM Attachment Height; 36.3MM Attachment Depth; 2 Pole; 1 Lever; 40MM Mounting Box Depth; 250V Voltage; 6A Current; White Color; Shiny Surface; Plastic Material; Single Type; Base Mounting; IP31 Degree of Protection
Dlhý popis
Pushbutton Switch; 45MM Attachment Width; 45MM Attachment Height; 36.3MM Attachment Depth; 2 Pole; 1 Lever; 40MM Mounting Box Depth; 250V Voltage; 6A Current; White Color; Shiny Surface; Plastic Material; Single Type; Base Mounting; IP31 Degree of Protection