Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0820055051 https://www.bdiexpress.com/medias/INDAP4VALVEX-HF03-LG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzJ8aW1hZ2UvanBlZ3xhRGszTDJnME9DODVOek00TmpNd05ETXdOelV3TG1wd1p3fDA2MGU3YjdmOWIxNGM2MmMyNTI3ZjI0ZDRiNjc0YWJhYzE5YWMwYzQzMmEzZDgwNTI4OTVlMDI3ZjAxMWU4OGQ
1401877 Hydraulic and Pneumatic Valves 

AVENTICS AVENTICS

0820055051

Description

0820055051 SOLENOID DIRECTIONAL VALVE ; 5WAY 2 POSI 24VDC 16MM PLATE CONN

Flow Control Valve; 5 Port | 4 way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 32 To 122 Deg F; NBR Seal; Polyamide

Part #

0820055051

BDI #
1401877

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.072
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
NBR
Body Material
Polyamide
Inch - Metric
Inch
Other Features
Manual Override With Detent
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.18078
Long Description
Flow Control Valve; 5 Port | 4 way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 32 To 122 Deg F; NBR Seal; Polyamide
Overall Width
0.799 Inch | 20.3 Millimeter
Overall Height
1.74 Inch | 44.2 Millimeter
Overall Length
5.457 Inch | 138.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh