![62212-2RS1](/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU)
![62212-2RS1](/medias/INDXXXBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDl8aW1hZ2UvanBlZ3xhR1EwTDJnNE1pOHhNRFV3TnpNNU9UTTJORFl6T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGUwYWQ3NzY3NDExNTEwNjhhY2YyNjRhOTBhOGQyY2YxMDFmYmIxYWYwMTk2MTMzOGQ3OTE4ZmU1ZjJmNjM2YTU)
1421999
Single Row Ball Bearings
SKF
SKF
62212-2RS1
SKF SKF
Description
62212-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 60MM BORE 110MMOD 28MM WD
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 28MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
62212-2RS1
BDI #
1421999
Details
346.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/62212-2RS1/p/1421999
Your Price
$ 346.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.02
EAN
7316577742483
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Cartridge Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
62212-2RS1
Weight / LBS
2.264
Long Description
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 28MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh