1191358
Cylindrical Roller Bearings
NSK
NSK
N1015BTCCG5P4
NSK NSK
Description
N1015BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 75MM BOREX115MM OD 20MM W 1-ROW
Cylindrical Roller Bearing; 75MM Bore; Straight; 115MM Outside Diameter; 20MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG5 Internal Clearance
Part #
N1015BTCCG5P4
BDI #
1191358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N1015BTCCG5P4/p/1191358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.7
EAN
0029176654817
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Nylon
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CCG5
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N1015BTCCG5P4
Weight / LBS
1.543
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 115MM Outside Diameter; 20MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG5 Internal Clearance
Width
0.787 Inch | 20 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh