![NJ 211 ECP](/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MDh8aW1hZ2UvanBlZ3xhRFZtTDJnelpDOHhNRFV3TnpVME9UUTBNakEzT0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZNVkpDTWxKQ1h6TXdNSGd6TURBdWFuQm58Njg2MTY0MDUxOGFhMGJhYmMyMjU0YWUwZjE4ZDdjOThhMGU0OThhODFiNTFkOGQ5N2M5YjQ2YTA1OWQ0NGU0NQ)
![NJ 211 ECP](/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MDh8aW1hZ2UvanBlZ3xhRFZtTDJnelpDOHhNRFV3TnpVME9UUTBNakEzT0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZNVkpDTWxKQ1h6TXdNSGd6TURBdWFuQm58Njg2MTY0MDUxOGFhMGJhYmMyMjU0YWUwZjE4ZDdjOThhMGU0OThhODFiNTFkOGQ5N2M5YjQ2YTA1OWQ0NGU0NQ)
1420218
Cylindrical Roller Bearings
SKF
SKF
NJ 211 ECP
SKF SKF
Description
NJ 211 ECP
Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 21MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ 211 ECP
BDI #
1420218
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-211-ECP/p/1420218
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.685
EAN
7316577033758
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJ 211 ECP
Weight / LBS
1.52
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 21MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh