https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSCED-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRE0yTDJoaVlTOHhNRFkwT1RFeU56a3hNVFExTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRSVVJmUTBsZk16QXdlRE13TUM1cWNHY3w4ODlkMTgwZTU4ZDZkZWE5NGRlZDI2NjUwNDQxMTMwZDMxNDQ5MDQ4ZWQ2ZjRiODhkNDM5NjNhMGI0MjI2ZDM2
248589
Take Up Unit Bearings
DODGE
DODGE
NSTU-SCED-108
DODGE DODGE
Description
NSTU-SCED-108 TAKEUP BALL BEARING UNIT
Take Up Bearing Only; 1-1/2" Bore; 5/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCED-108 Insert; Cast Iron Housing Material
Part #
076084
BDI #
248589
Details
262.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SCED-108/p/248589
Your Price
$ 262.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.905
EAN
0782476482893
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS400
Insert Part Number
INS-SCED-108
Housing Material
Cast Iron
Other Features
Single Row | Extreme Duty | Wide Inner Race | Narrow Slot | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.2
Long Description
Take Up Bearing Only; 1-1/2" Bore; 5/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SCED-108 Insert; Cast Iron Housing Material
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh