https://www.bdiexpress.com/medias/INDREXCHNXXX-880-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTV8aW1hZ2UvanBlZ3xhRE0yTDJneFl5OHhNRE0zTXpZNU1UZ3dNVFl6TUM5SlRrUlNSVmhEU0U1WVdGaGZPRGd3WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xmYzQ4OGZkMzE2MDNlNmFkMzBhZWY5OWI4MGQwOGNkMDkxZDNjMjEzMTllNGYzM2ExMTlmZjFiNWFiMzIwNGM3
1471958
Table Top Chains
REXNORD
REXNORD
LF 880 TAB BO-K325
REXNORD REXNORD
Description
LF 880 TAB BO-K325 TABLETOP CHAIN
Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
LF 880 TAB BO-K325
BDI #
1471958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF-880-TAB-BO-K325/p/1471958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.8
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.09
Long Description
Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh