https://www.bdiexpress.com/medias/INDREXXXTXXX-81416241-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTF8aW1hZ2UvanBlZ3xhR05sTDJoaU55OHhNRE0wTXpFMU5EQTFOekkwTmk5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTVRZeU5ERmZNekF3ZURNd01DNXFjR2N8ZDNkMjIxNzU3NDkyYmVhYTMxZmIyMTYxZGZhMjg5ZmZmOTcxMTIzOTY2YjM0MjczNzg1ZjIwMGJmOThkZjgxMw
24110438
Table Top Chains
REXNORD
REXNORD
PSX880TAB-3.25IN
REXNORD REXNORD
Description
PSX880TAB-3.25IN TABLETOP CHAIN
Plate Top Chain; 880 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; Silver Platinum Material Type; Stainless Steel Pin Material; 2.402" Tab Width; Straight
Part #
PSX880TAB-3.25IN
BDI #
24110438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/PSX880TAB-3-25IN/p/24110438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.036
EAN
0782934735059
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Silver Platinum
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Long Description
Plate Top Chain; 880 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; Silver Platinum Material Type; Stainless Steel Pin Material; 2.402" Tab Width; Straight
Tab Width
2.402 Inch | 61 Millimeter
Plate Height
0.79 Inch | 20.066 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh