https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhR00zTDJobVppOHhNRGN4TnpZMk56UTFPVEV3TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOVFURTVmTXpBd2VETXdNQzVxY0djfDVjOTViN2YxZjcwZmVjNDU1ZTliZjY2OThiNjk3MDAxNmNhYmI5OTA2MGNkMjY1ZGRmNGIxMDRkOTFjYTg3M2E
27316600
Conveyor Pulleys
DODGE
DODGE
18X38 CR DR XT30 1/2 PLN D-LAG ; 225834
DODGE DODGE
Description
18X38 CR DR XT30 1/2 PLN D-LAG ; 225834, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
225834
BDI #
27316600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X38-CR-DR-XT30-1-2-PLN-D-LAG-;-225834/p/27316600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477361340
Weight / US pound
285
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Plain D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225834
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 18" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh