https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjh8aW1hZ2UvanBlZ3xhRFl3TDJnNFppOHhNRGN4TnpZMk5qSTNPVFExTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgwaFNRbDh6TURCNE16QXdMbXB3Wnd8OTU5YWNjYTNhYWM1MTA1MWMyOTM0NmZjY2FiM2IwOTlmZmYxYzRjMjdlYmU1N2I3ZTk1MDA0MmQyYTliMDEyOQ
27293890
Conveyor Pulleys
DODGE
DODGE
36X38 ST DR XT70 MDX 1/2 HBG LAG
DODGE DODGE
Description
36X38 ST DR XT70 MDX 1/2 HBG LAG, 220858 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
220858
BDI #
27293890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X38-ST-DR-XT70-MDX-1-2-HBG-LAG/p/27293890
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477740213
Weight / US pound
628
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220858
Long Description
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT70 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Bushing Bore Range
6-7/16 To 7 Inch | 163.513 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh