![10324367](/medias/INDREXXXTXXX-10101143-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEUTRMMmcyTUM4eE1ETTBNekV4TmpZd016UXlNaTlKVGtSU1JWaFlXRlJZV0ZoZk1UQXhNREV4TkROZk16QXdlRE13TUM1cWNHY3wxYzY5NGZjMDcwZTM4OGE3NDUwMTRlNDU3NDllNDQzNTMxNzA0NWJiYzFmZWQwOGI4ODVlMjk1OTZjNjljZjVj)
![10324367](/medias/INDREXXXTXXX-10101143-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2NXxpbWFnZS9qcGVnfGFEUTRMMmcyTUM4eE1ETTBNekV4TmpZd016UXlNaTlKVGtSU1JWaFlXRlJZV0ZoZk1UQXhNREV4TkROZk16QXdlRE13TUM1cWNHY3wxYzY5NGZjMDcwZTM4OGE3NDUwMTRlNDU3NDllNDQzNTMxNzA0NWJiYzFmZWQwOGI4ODVlMjk1OTZjNjljZjVj)
24109907
Guides
REXNORD
REXNORD
10324367
REXNORD REXNORD
Description
G-RAIL 346 HALF ROUND UH 3M ; NON RETURNABLE
Guide Rail; 0.33" Track Width; 9.84 Feet Long; 0.65" Height; 0.65" Width; Anodized Aluminum with UHMWPE Material
Part #
10324367
BDI #
24109907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Guides/10324367/p/24109907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.304
EAN
0782935238078
Product Group - BDI
M00134
Product Name
Guide Rail
Length - Feet
9.84
Material
Anodized Aluminum with UHMW-PE
Other Features
White Color | 4.33" Minimum Curvature Radius
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Guide
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.67
Long Description
Guide Rail; 0.33" Track Width; 9.84 Feet Long; 0.65" Height; 0.65" Width; Anodized Aluminum with UHMWPE Material
Track Width
0.33 Inch | 8.382 Millimeter
Height
0.65 Inch | 16.51 Millimeter
Width
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh