https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDh8aW1hZ2UvanBlZ3xhR1l5TDJnMU9TOHhNRE0zTXpjMk9ESTBPVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDNkMGYxOTA2OWFjOGNhNDQzNTAzZDE0ZjZjZDRlYWU5MDJiMTEzN2Y5MWY1MjkzMTRiNzcyY2QxZGFiMTY3NDE
913014
Roller Chain Sprockets
TSUBAKI
TSUBAKI
D50A76
TSUBAKI TSUBAKI
Description
D50A76 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D50A76
BDI #
913014
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50A76/p/913014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0097039369079
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 50-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
15.124 Inch | 384.15 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
15.486 Inch | 393.344 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh