1285819
Roller Chain Sprockets
SKF
SKF
PHS 10B-3C80
SKF SKF
Description
PHS 10B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 10B-3 Chain; 80 Teeth; 3 Row of Teeth; No Hardened Teeth; 413.588MM Outside Diameter; 404.36MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 10B-3C80
BDI #
1285819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-10B-3C80/p/1285819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
24.641
EAN
7316572797853
Product Group - BDI
M02312
Chain Size
10B-3
Number of Teeth
80
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
80
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
55.42421
Long Description
Roller Chain Sprocket; 10B-3 Chain; 80 Teeth; 3 Row of Teeth; No Hardened Teeth; 413.588MM Outside Diameter; 404.36MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
16.283 Inch | 413.588 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.92 Inch | 404.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh