18621665
Roller Chains
REXNORD
REXNORD
41-1 A1RL E2 RIV 10FT/BOX
REXNORD REXNORD
Description
41A1RLE2R10BX ; POR 41-A1RL-E2 RIV 10 BX
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.38" Plate Height; Curved; 9/64" Pin Diameter
Part #
0841994
BDI #
18621665
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/41-1-A1RL-E2-RIV-10FT-BOX/p/18621665
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
EAN
0698210693275
Product Group - BDI
M02290
Chain Size
41
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
With A1 Attachment | Attachment Spacing at Every 1 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.38" Plate Height; Curved; 9/64" Pin Diameter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Plate Height
0.38 Inch | 9.652 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh