180387
Inline Shafts
BOSTON GEAR
BOSTON GEAR
873B-80K
BOSTON GEAR BOSTON GEAR
Description
873B-80K-M1 ; MTO NON RETURNABLE
Speed Reducer; Inline Type; 80:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5315In-Lbs Output Torque
Part #
873B-80K
BDI #
180387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/873B-80K/p/180387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
48.12
EAN
0884107024738
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
80:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
21.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
2090Lbs
Base Included
Yes
Input Rating value plus um
2.01HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
21
Output Torque value plus um
5315In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
873B-80K
Manufacturer Internal Number
F00493
Weight / LBS
106
Long Description
Speed Reducer; Inline Type; 80:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 5315In-Lbs Output Torque
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Height
11.42 Inch | 290.068 Millimeter
Base to Center of Input Shaft
7.85 Inch | 199.39 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Overall Length
20.55 Inch | 521.97 Millimeter
Overall Width
9.81 Inch | 249.174 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh