https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118682-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTR8aW1hZ2UvanBlZ3xhRGMyTDJneFpTOHhNRFV3TnpJd01qSXpNak0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnMk9ESmZNekF3ZURNd01DNXFjR2N8MDQyNzM5MmQ1NGYxMDlmZmFiZGY4NTQ1OGIyMmZkOTNmZjEwMzQ2YTAzN2EwMWIxOTJkNjQ0OTM2YzM2ZTdlZQ
27572569
Inline Shafts
BROWNING
BROWNING
CBN-3122-S-B3-18-PT24-145T-1.5
BROWNING BROWNING
Description
CBN-3122-S-B3-18-PT24-145T-1.5 GEARBOX
Gear Motor; Inline Type; Helical Gear; 18:1 Ratio; Motor Input; Solid Shaft Output; Double Reduction; 145TC Frame; 3000 Series; Foot Mounting; Cast Iron Material; 1-1/2HP Power; 230/460VAC Voltage; 3 Phase; TEFC Enclosure Motor
Part #
CBN-3122-S-B3-18-PT24-145T-1.5
BDI #
27572569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CBN-3122-S-B3-18-PT24-145T-1-5/p/27572569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Gear Motor
Product Specification
Inline Type; Helical Gear; 18:1 Ratio; Motor Input; Solid Shaft Output; Double Reduction; 145TC Frame; 3000 Series; Foot Mounting; Cast Iron Material; 1-1/2HP Power; 230/460VAC Voltage; 3 Phase; TEFC Enclosure Motor
Long Description
Gear Motor; Inline Type; Helical Gear; 18:1 Ratio; Motor Input; Solid Shaft Output; Double Reduction; 145TC Frame; 3000 Series; Foot Mounting; Cast Iron Material; 1-1/2HP Power; 230/460VAC Voltage; 3 Phase; TEFC Enclosure Motor