Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F239D-20-B9 https://www.bdiexpress.com/medias/INDB-GSPDRED-200-PL-QL-HS-TA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4OTZ8aW1hZ2UvanBlZ3xhRGxoTDJneFlpODRPVFkwTmpNNU1USTVOak13TG1wd1p3fGMxMzBjZDQ4ZjhmNzcxOTA4MGVjMGJlMjZjODdiNTExMzcwNDdkNGE4MjFhOGYwYjFiOGQ5MzI5NmQ0MjViM2U
168673 Parallel Shafts 

BOSTON GEAR BOSTON GEAR

F239D-20-B9

Description

F239D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical

Part #

F239D-20-B9

BDI #
168673

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
52.662
EAN
0781711392805
Product Group - BDI
M02282
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
87.4
Gearing
Helical
Manufacturer's Series
200
Base Included
No
Input Rating value plus um
4.36HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
3022In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F239D-20-B9
Manufacturer Internal Number
39280
Weight / LBS
82
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Overall Height
12.545 Inch | 318.643 Millimeter
Overall Length
9.06 Inch | 230.124 Millimeter
Center Distance
3.89 Inch | 98.806 Millimeter
Nominal Center Distance
3.89 Inch | 98.806 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Width
11.19 Inch | 284.226 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh