21469055
Reducer Accessories
CONE DRIVE
CONE DRIVE
B11-60-A
CONE DRIVE CONE DRIVE
Description
B11-60-A GEARBOX ; GEARBOX
Gear Head Kit; For Reducer Part Number B11; Ratio 60 to 1
Part #
B11-60-A
BDI #
21469055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/B11-60-A/p/21469055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111550
Weight / Kilogram
0
Product Group - BDI
M02282
Part Type
Gear Head Kit
Reducer Part Number
B11
Inch - Metric
Inch
Other Features
Ratio 60 to 1
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.40.50.50
Noun
Kit
Keyword String
Gear Head
Manufacturer URL
https://conedrive.com
Long Description
Gear Head Kit; For Reducer Part Number B11; Ratio 60 to 1