https://www.bdiexpress.com/medias/INDDODSRACSRY-GD-BLT-5-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4OHxpbWFnZS9qcGVnfGFEQXdMMmhqTXk4eE1EUXlNalV3TkRrME56YzBNaTlKVGtSRVQwUlRVa0ZEVTFKWlgwZEVYMEpNVkY4MVh6TXdNSGd6TURBdWFuQm58NTFkOTU5NjhmMzljZDcyNjNiNWFjMzM4MTZjM2M3NjVkOTZkYmJiNTBjMGU2MmZiNGEwN2Y1MjY2ZDViMTk0Yw
270866
Reducer Accessories
DODGE
DODGE
SCXT3D LG MTR MT BELT GUARD ASSY
DODGE DODGE
Description
SCXT3D LG MTR MT BELT GUARD ASSY
Long Motor Mounting Slotted Metal Panel Belt Guard; For Reducer Part Number SCXT205; TORQUE ARM; 56T-210T Frame
Part #
243154
BDI #
270866
Details
3030.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/SCXT3D-LG-MTR-MT-BELT-GUARD-ASSY/p/270866
Your Price
$ 3,030.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
18.596
EAN
0782475882342
Product Group - BDI
M02234
Part Type
Long Motor Mounting Slotted Metal Panel Belt Guard
Reducer Part Number
SCXT205
Inch - Metric
Inch
Other Features
TORQUE ARM | 56T-210T Frame
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Guard
Keyword String
Panel Belt
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
40.99711
Long Description
Long Motor Mounting Slotted Metal Panel Belt Guard; For Reducer Part Number SCXT205; TORQUE ARM; 56T-210T Frame