![18HSB1-LR10](/medias/INDBROSPDRED-12HSB1-LR10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzV8aW1hZ2UvanBlZ3xhR0kyTDJobU15OHhNRFU0TnpJek1ETTNNVGczTUM5SlRrUkNVazlUVUVSU1JVUmZNVEpJVTBJeFgweFNNVEJmTXpBd2VETXdNQzVxY0djfDI2ZjkwOWYwMWMyZGM2MTg2NWYzMGY1MjZjZmUxOWQxNjJlYTA0YjQxM2EyN2Q5OTA0YzA4OGY4NDcyMDliMGY)
![18HSB1-LR10](/medias/INDBROSPDRED-12HSB1-LR10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzV8aW1hZ2UvanBlZ3xhR0kyTDJobU15OHhNRFU0TnpJek1ETTNNVGczTUM5SlRrUkNVazlUVUVSU1JVUmZNVEpJVTBJeFgweFNNVEJmTXpBd2VETXdNQzVxY0djfDI2ZjkwOWYwMWMyZGM2MTg2NWYzMGY1MjZjZmUxOWQxNjJlYTA0YjQxM2EyN2Q5OTA0YzA4OGY4NDcyMDliMGY)
328884
Right Angle Shafts
BROWNING
BROWNING
18HSB1-LR10
BROWNING BROWNING
Description
18HSB1-LR10 ; BEVEL GEAR REDUCERS
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 18HSB1 Series; 1-1/2" Input Shaft Diameter
Part #
1251198
BDI #
328884
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/18HSB1-LR10/p/328884
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
58.021
EAN
0662289250028
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
125HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
18HSB1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1288Lbs
Base Included
No
Input Rating value plus um
135HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
4862In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1251198
Weight / LBS
125
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 18HSB1 Series; 1-1/2" Input Shaft Diameter
Overall Height
8.188 Inch | 207.975 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Input Shaft Length
3 Inch | 76.2 Millimeter
Overall Width
15.313 Inch | 388.95 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
16.094 Inch | 408.788 Millimeter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh