![B021160.KAQUD](/medias/INDCNDSPDRED-RA-B-KAQUD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTR8aW1hZ2UvanBlZ3xhREV6TDJneVppOHhNREV3TnpZeE9ETXlPRFl3Tmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TFFWRlZSRjh6TURCNE16QXdMbXB3Wnd8MGY4ZGViMDQ3NjRlMjg1MWIwMGYyYmIzZmU5MzRiNGMxNjFkMGY4YTY2MjhkYjMxY2I3MWRlZDcyNTMxZjRkMA)
![B021160.KAQUD](/medias/INDCNDSPDRED-RA-B-KAQUD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTR8aW1hZ2UvanBlZ3xhREV6TDJneVppOHhNREV3TnpZeE9ETXlPRFl3Tmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TFFWRlZSRjh6TURCNE16QXdMbXB3Wnd8MGY4ZGViMDQ3NjRlMjg1MWIwMGYyYmIzZmU5MzRiNGMxNjFkMGY4YTY2MjhkYjMxY2I3MWRlZDcyNTMxZjRkMA)
24198217
Right Angle Shafts
CONE DRIVE
CONE DRIVE
B021160.KAQUD
CONE DRIVE CONE DRIVE
Description
B021160.KAQUD WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Part #
B021160.KAQUD--
BDI #
24198217
Details
1233.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B021160-KAQUD/p/24198217
Your Price
$ 1,233.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.354
EAN
0759170260409
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
29.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.1
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
400Lbs
Base Included
No
Input Rating value plus um
0.42HP
Housing Material And Finish
Aluminum
Output Torque
272In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 43 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
9
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Output Shaft Length
1.9 Inch | 48.26 Millimeter
Overall Width
7.25 Inch | 184.15 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Base to Center of Input Shaft
3.75 Inch | 95.25 Millimeter
Base to Center of Output Shaft
2.42 Inch | 61.468 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Overall Length
7.38 Inch | 187.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh