https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-WAQTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTJ8aW1hZ2UvanBlZ3xhR014TDJneU9TOHhNREV4TURNd05UZzVORFF6TUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5WFFWRlVRVjh6TURCNE16QXdMbXB3Wnd8MmY1ZWVkYzFjZWEyOTg5Y2ExMzVkM2Y5NzM1Y2I5ZjY2NjJmNDNjMWQzZTBlODEzNTUzYWQ2NzUzMzdmYmE2Zg
24211155
Right Angle Shafts
CONE DRIVE
CONE DRIVE
B051150.WAQTA
CONE DRIVE CONE DRIVE
Description
B051150.WAQTA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Part #
B051150.WAQTA--
BDI #
24211155
Details
1346.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B051150-WAQTA/p/24211155
Your Price
$ 1,346.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
8.562
EAN
0759170325849
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
875Lbs
Base Included
No
Input Rating value plus um
1.04HP
Housing Material And Finish
Aluminum
Output Torque
832In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 62 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Overall Height
7.5 Inch | 190.5 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Width
7.94 Inch | 201.676 Millimeter
Output Shaft Length
2.39 Inch | 60.706 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh