179734
Right Angle Shafts
BOSTON GEAR
BOSTON GEAR
QCWA718-100-B4-G
BOSTON GEAR BOSTON GEAR
Description
QCWA718-100-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 100:1 Ratio; 42CZ; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 3/8" Input Shaft Diameter
Part #
QCWA718-100-B4-G
BDI #
179734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/QCWA718-100-B4-G/p/179734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.467
EAN
0781711882573
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
42CZ
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17.5
Gearing
Worm
Manufacturer's Series
QC700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
0.23HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
570In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QCWA718-100-B4-G
Manufacturer Internal Number
88257
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 42CZ; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 3/8" Input Shaft Diameter
Overall Length
9.35 Inch | 237.5 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Height
5.75 Inch | 146.05 Millimeter
Input Shaft Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
3.69 Inch | 93.726 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
7.83 Inch | 198.882 Millimeter
Base to Center of Input Shaft
1.94 Inch | 49.276 Millimeter
Input Shaft Length
0.813 Inch | 20.65 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh