325300
Pulleys - Synchronous
BROWNING
BROWNING
24H100SDS
BROWNING BROWNING
Description
24H100SDS GEARBELT PULLEY ; POR NON-RETURNABLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Bushed; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
3513595
BDI #
325300
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24H100SDS/p/325300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.955
EAN
0662289347865
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513595
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-5/16" Face Width; Bushed; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Outside Diameter
3.766 Inch | 95.656 Millimeter
Pitch Diameter
3.82 Inch | 97.028 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh