https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
926567
Pulleys - Synchronous
TSUBAKI
TSUBAKI
5614MT55AF-F1.500
TSUBAKI TSUBAKI
Description
5614MT55AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 56 Teeth; 69.85MM Face Width; Finished Bore; 246.761MM Outside Diameter; 249.555MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
5614MT55AF-F1.5000
BDI #
926567
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/5614MT55AF-F1-500/p/926567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223084196
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
56
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
57
Long Description
Synchronous Pulley; 38.1MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 56 Teeth; 69.85MM Face Width; Finished Bore; 246.761MM Outside Diameter; 249.555MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.5 Inch | 38.1 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
9.715 Inch | 246.761 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh