https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
927629
Pulleys - Synchronous
TSUBAKI
TSUBAKI
908MT30A-F0.875
TSUBAKI TSUBAKI
Description
908MT30A F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 22.225MM Bore; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Finished Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
908MT30A-F0.8750
BDI #
927629
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/908MT30A-F0-875/p/927629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223734459
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
90
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
27
Long Description
Synchronous Pulley; 22.225MM Bore; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 90 Teeth; 38.1MM Face Width; Finished Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh