https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw
1125540
Pulleys - Synchronous
GATES
GATES
P216-20M-340
GATES GATES
Description
P216-20M-340 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 340MM W
340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 139.7 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Part #
78824023
BDI #
1125540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P216-20M-340/p/1125540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
726.2
EAN
0072053125696
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-340 Powergrip HTD
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 216 Teeth; 361.95MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 139.7 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Bushing Bore Range
5-1/2 To 10 Inch | 139.7 To 254 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh