https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTN8aW1hZ2UvanBlZ3xhREpoTDJnME1TOHhNRFV3TmprM05qa3hPVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58NmYyYjhhNGFhYjM3MjYzYjk4MjgzOWI2MTBiZGVlYzBmMDA5ZmNmNDUwYjdjMGFhMGM5ZDIyYmI5ZmQ5ZDlhOQ
332974
Sheaves - Variable Speed
BROWNING
BROWNING
1VP62X1
BROWNING BROWNING
Description
1VP62X1 VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
1" Bore; 1 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; 3/4" Face Wid Min; 1-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1045582
BDI #
332974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP62X1/p/332974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
2.649
EAN
0662289316717
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1VP62X1
Manufacturer Internal Number
1045582
Weight / LBS
5.7
Long Description
1" Bore; 1 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; 3/4" Face Wid Min; 1-1/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Maximum
1.125 Inch | 28.575 Millimeter
Face Width Minimum
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh