![1-3V-450-SH](/medias/INDXXXPULLEY-FXD-1G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTR8aW1hZ2UvanBlZ3xhR1kwTDJnMFlpOHhNREV4TXpVNE9UUTNOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzgwNTI1YjdlOWEzMzA5Y2RiMDQ1ODNkNThjYjI3NDk5ZjU4OTRkZDFiMTU3OTE3ZTRlMjY1NTU1MjcyNWIwMg)
![1-3V-450-SH](/medias/INDXXXPULLEY-FXD-1G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTR8aW1hZ2UvanBlZ3xhR1kwTDJnMFlpOHhNREV4TXpVNE9UUTNOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzgwNTI1YjdlOWEzMzA5Y2RiMDQ1ODNkNThjYjI3NDk5ZjU4OTRkZDFiMTU3OTE3ZTRlMjY1NTU1MjcyNWIwMg)
24305071
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
1-3V-450-SH
TIMKEN TIMKEN
Description
1-3V-450-SH V-BELT SHEAVE ; QD BUSHED 101756727
Transmission Pulley; 1 Groove; 4-1/2" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
1-3V-450-SH
BDI #
24305071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-3V-450-SH/p/24305071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.907
EAN
0070964139719
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 1 Groove; 4-1/2" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.45 Inch | 113.03 Millimeter
Pitch Diameter Maximum
4.45 Inch | 113.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh