![12-8V-1700-M](/medias/INDXXXPULLEY-FXD-12G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzNDd8aW1hZ2UvanBlZ3xhRE5tTDJnNFl5OHhNREV4TXpVNU5UUXdPRFF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8ODdlYTA0MmM2ZmFkYzdiODMxZjEzZjA0OWI0ODM5ZTA3NzRhMmU5NzcwNzU0MWJhMjNjNmZmZjM5YjY5MzY4NA)
![12-8V-1700-M](/medias/INDXXXPULLEY-FXD-12G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzNDd8aW1hZ2UvanBlZ3xhRE5tTDJnNFl5OHhNREV4TXpVNU5UUXdPRFF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8ODdlYTA0MmM2ZmFkYzdiODMxZjEzZjA0OWI0ODM5ZTA3NzRhMmU5NzcwNzU0MWJhMjNjNmZmZjM5YjY5MzY4NA)
24304859
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
12-8V-1700-M
TIMKEN TIMKEN
Description
12-8V-1700-M V-BELT SHEAVE ; QD BUSHED 101759792
Transmission Pulley; 12 Grooves; 17" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
12-8V-1700-M
BDI #
24304859
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-1700-M/p/24304859
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
154.221
EAN
0070964140401
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Bushing Bore Range - Inch
2 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 12 Grooves; 17" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
16.8 Inch | 426.72 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Pitch Diameter Maximum
16.8 Inch | 426.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh