https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1MzF8aW1hZ2UvanBlZ3xhR1JpTDJneU1TOHhNRFV3TnpBd01qY3dOems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MjI3NGM4NDFjMTM1NDUyZWMzNDdmOTk3MThjZjAwNGJiYTQ0ZThjODI2MDM0OGJlZDU5MjNmYmNhMTdmNWE4ZA
24304897
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
12-8V-4000-TB
TIMKEN TIMKEN
Description
12-8V-4000-TB V-BELT SHEAVE ; QD BUSHED 101759811
Transmission Pulley; 12 Grooves; 40" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Part #
12-8V-4000-TB
BDI #
24304897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-4000-TB/p/24304897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
83.915
EAN
0070964110459
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
6050
Belt Series
8V
Bushing Bore Range - Inch
3-13/16 To 6
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 12 Grooves; 40" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
39.8 Inch | 1010.92 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
39.8 Inch | 1010.92 Millimeter
Outside Diameter
40 Inch | 1016 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh