![2-B-184-SK](/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NjJ8aW1hZ2UvanBlZ3xhR1V3TDJneU9DOHhNREV4TXpVNE9ERXdNVEUxTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2ZmU2NTdjNzQ0NGY2OWM2MWFkYTRjMGRhYTA4MDI1M2Y0MGMxNjYyODAyYjJhZjJkODFhOTQ0NTM1YzBkZTU3)
![2-B-184-SK](/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0NjJ8aW1hZ2UvanBlZ3xhR1V3TDJneU9DOHhNREV4TXpVNE9ERXdNVEUxTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2ZmU2NTdjNzQ0NGY2OWM2MWFkYTRjMGRhYTA4MDI1M2Y0MGMxNjYyODAyYjJhZjJkODFhOTQ0NTM1YzBkZTU3)
24306027
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
2-B-184-SK
TIMKEN TIMKEN
Description
2-B-184-SK V-BELT SHEAVE ; QD BUSHED 101757374
Transmission Pulley; 2 Grooves; 18-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
2-B-184-SK
BDI #
24306027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-B-184-SK/p/24306027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.608
EAN
0070964122544
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 2 Grooves; 18-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh