![5-8V14.00-F ; 455432](/medias/INDDODPULLEY-FXD-5G-BSH-QD-8V-F-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODl8aW1hZ2UvanBlZ3xhRGc0TDJoaU55OHhNRFkwT1RJM016QTBNRGt5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlSUkY4NFZsOUdYMWRmTXpBd2VETXdNQzVxY0djfGQyMjJmMDg2MDU4MzEyNTA3N2Q2M2RiZjU2ZTA1YWE1YjY1ZDA1ZmQ4ZDBmZDk0NjFiNjEyYjQ3ZDEzNWU4ZGM)
![5-8V14.00-F ; 455432](/medias/INDDODPULLEY-FXD-5G-BSH-QD-8V-F-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODl8aW1hZ2UvanBlZ3xhRGc0TDJoaU55OHhNRFkwT1RJM016QTBNRGt5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlSUkY4NFZsOUdYMWRmTXpBd2VETXdNQzVxY0djfGQyMjJmMDg2MDU4MzEyNTA3N2Q2M2RiZjU2ZTA1YWE1YjY1ZDA1ZmQ4ZDBmZDk0NjFiNjEyYjQ3ZDEzNWU4ZGM)
24052676
Sheaves - Fixed Pitch
DODGE
DODGE
5-8V14.00-F ; 455432
DODGE DODGE
Description
5-8V14.00-F ; 455432 SHEAVE ; POR
Transmission Pulley; 5 Grooves; 14" Outside Diameter; Bushed; F Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 14" Pitch Diameter Minimum; 14" Pitch Diameter Maximum; Keyway
Part #
5-8V14.00-F ; 455432
BDI #
24052676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V14-00-F-;-455432/p/24052676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455432
Weight / LBS
83
Long Description
Transmission Pulley; 5 Grooves; 14" Outside Diameter; Bushed; F Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 14" Pitch Diameter Minimum; 14" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh