https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0
1282066
Sheaves - Fixed Pitch
SKF
SKF
PHP 4SPA265TB
SKF SKF
Description
PHP 4SPA265TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 4 Grooves; 270.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 4SPA265TB
BDI #
1282066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPA265TB/p/1282066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.827
EAN
7316572625910
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 4 Grooves; 270.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 265MM Pitch Minimum; 265MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.65 Inch | 270.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Maximum
10.433 Inch | 265 Millimeter
Pitch Diameter Minimum
10.433 Inch | 265 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh