https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEY3hMMmc0TXk4eE1EYzJPRGt5TmpJM056WTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGM1M2E2MmQ5YzNlMTUwZGY2NmFiYzZiMzJiOWQyYWE5M2ZiM2Y2MTdkYTM0NDVjZTdmYjQ4NmIyMTIxZTE0ZGU
1079384
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
QD C3600/3F
OPTIBELT OPTIBELT
Description
QD C3600/3F ; QD C3600/3F POR
Transmission Pulley; 3 Grooves; 36.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
QD C3600/3F
BDI #
1079384
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-C3600-3F/p/1079384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
73.35
EAN
4014486333831
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
161.7
Long Description
Transmission Pulley; 3 Grooves; 36.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Outside Diameter
36.4 Inch | 924.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh