https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
1130552
Sheaves - Fixed Pitch
GATES
GATES
QD5/8V35.50
GATES GATES
Description
QD5/8V35.50 TRANSMISSION PULLEY
5 Grooves; 35-1/2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
QD5/8V35.50
BDI #
1130552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD5-8V35-50/p/1130552
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
180.98
EAN
0698672071871
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
181.146
Long Description
5 Grooves; 35-1/2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh