https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjd8aW1hZ2UvanBlZ3xhREV3TDJobU55OHhNRE14TnpFMk1qa3dOVFl6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYMEpTWHpNd01IZ3pNREF1YW5Cbnw1OGNiMjMxMjhjMjJmYWEzMzViZjI1M2NmYjYyMTljZGUyOWEwZTkxODQ3ZWI3NDMwZGRjYmQwOWZjZjQ2Zjcy
20913780
Drive Belts V-Belts
GATES
GATES
5517
GATES GATES
Description
5517 ; POR REFRIGERATION V-BELT
V-Belt; A Series; 93.81" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
9200-5374
BDI #
20913780
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5517/p/20913780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0072053406207
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.72
Long Description
V-Belt; A Series; 93.81" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
93.81 Inch | 2382.774 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh