https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-8711250-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzMXxpbWFnZS9qcGVnfGFEUmtMMmd3WkM4eE1EUXlNREE1TWpVd01qQTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemczTVRFeU5UQmZNekF3ZURNd01DNXFjR2N8MjQ0NjcwM2E2ZGEwZDhhMDA1MjU5ZWFkNGEzM2Y5OGMwMzBkZGMzNjdjMDgzNWY4MDFjNzdhMTEwZDJjMThjZg
KNIPEX
KNIPEX
87 11 250
KNIPEX KNIPEX
Popis
KNIPEX 87 11 250
Tongue and Groove Plier; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 1-1/8" Hex Maximum Jaw Opening; Chrome-Vanadium Electric Steel Material; 11" Nominal Overall Length; Bulk Packing Type; 1-1/4" Maximum Pipe Capacity; 1/8" Minimum Pipe Capacity
Katalógové číslo výrobcu
87 11 250
BDI #
20574684
Detaily
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/sk/sk/Categories/N%C3%A1radie/Ru%C4%8Dn%C3%A9-n%C3%A1radie/87-11-250/p/20574684
Vaša cena
Vyžiadajte si cenu
BDIExpress
|
Detaily tovaru
Kategória
Výrobca
KNIPEX
Minimálne nákupné množstvo
Nie je dostupné
UNSPSC
27110000
Váha / Kilogram
0,005
Podstatné meno
Tongue and Groove Plier
URL výrobcu
https://www.knipex.com
Váha / libry
1.2
Detail produktu
Tongue and Groove Plier
Špecifikácia produktu
Polished Finish; Red Handle Color; Plastic Coated Handle Type; 1-1/8" Hex Maximum Jaw Opening; Chrome-Vanadium Electric Steel Material; 11" Nominal Overall Length; Bulk Packing Type; 1-1/4" Maximum Pipe Capacity; 1/8" Minimum Pipe Capacity
Dlhý popis
Tongue and Groove Plier; Polished Finish; Red Handle Color; Plastic Coated Handle Type; 1-1/8" Hex Maximum Jaw Opening; Chrome-Vanadium Electric Steel Material; 11" Nominal Overall Length; Bulk Packing Type; 1-1/4" Maximum Pipe Capacity; 1/8" Minimum Pipe Capacity