3M
3M
SB7446
3M 3M
Popis
3M SB7446
Hand Pad; Scotch-Brite; Blending; Silicon Carbide; Gray Color; Medium Grade; 6" Width X 9" Length; Substrate Carbon Steel, Composites, Paint, Plastic, Stainless Steel; For Aerospace, AOEM, Composite, General Industrial, Metalworking, MRO, Paint Preparation, Transportation And Heavy Equipment, Woodworking
Katalógové číslo výrobcu
SB7446
BDI #
1383812
Detaily
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/sk/sk/Categories/V%C5%9Beobecn%C3%A9-priemyseln%C3%A9-v%C3%BDrobky/Brusiv%C3%A1/SB7446/p/1383812
Vaša cena
Vyžiadajte si cenu
BDIExpress
|
Detaily tovaru
Kategória
Výrobca
3M
Minimálne nákupné množstvo
Nie je dostupné
UNSPSC
31191505
Váha / Kilogram
0
EAN
50048011650567
Harmonizovaný tarifný kód
8414.90.90.40
Podstatné meno
Pad
Reťazec kľúčového slova
Abrasive
URL výrobcu
https://www.3m.com
Detail produktu
Hand Pad
Špecifikácia produktu
Hand Pad; Scotch-Brite; Blending; Silicon Carbide; Gray Color; Medium Grade; 6" Width X 9" Length; Substrate Carbon Steel, Composites, Paint, Plastic, Stainless Steel
Dlhý popis
Hand Pad; Scotch-Brite; Blending; Silicon Carbide; Gray Color; Medium Grade; 6" Width X 9" Length; Substrate Carbon Steel, Composites, Paint, Plastic, Stainless Steel; For Aerospace, AOEM, Composite, General Industrial, Metalworking, MRO, Paint Preparation, Transportation And Heavy Equipment, Woodworking