EWELLIX
EWELLIX
LWRPM 3100
EWELLIX EWELLIX
Description
LWRPM 3100 PRECISION RAIL LINEAR GUIDE
Slide; Rollerless | V Liner; 100MM Length; 8MM Width; 9.5MM Height; 18MM Assembly Height; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel
Part #
LWRPM 3100
BDI #
1413892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slides/LWRPM-3100/p/1413892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.07
EAN
7333314311573
Product Group - BDI
L00280
Product Name
Slide
Product Type
Rollerless | V Liner
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 6 MM | M4 Bolt | Turcite-B Slide Coating | Coating Thickness 0.7 MM | Self Lubricating
Category - BDI
Slides
Noun
Slide
Keyword String
Rollerless Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRPM 3100
Weight / LBS
0.154
Long Description
Slide; Rollerless | V Liner; 100MM Length; 8MM Width; 9.5MM Height; 18MM Assembly Height; 25MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel
Roller Diameter
0 Inch | 0 Millimeter
Width
0.315 Inch | 8 Millimeter
Assembly Height
0.709 Inch | 18 Millimeter
Mounting Hole Spacing
0.984 Inch | 25 Millimeter
Height
0.374 Inch | 9.5 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter
Length
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh