P38-5M-15AL
Description
P38-5M-15AL SYNCHRONOUS PULLEY ; 38GROVES 5MM P 15MM W
Part # 78821041
BDI # 1125691
Features
Pitch Diameter - Inch:
2.381
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P38-5MGT-25
Description
P38-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092038
BDI # 1125694
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.37
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Bushed
P38-5MGT-15
Description
P38-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091038
BDI # 1125692
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed
P38-5MGT-25-MPB
Description
P38-5MGT-25-MPB SYNCHRONOUS PULLEY ; 38GROVES 5MM P 25MM W
Part # 77095038
BDI # 1125695
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Rough Bore
P38-5MGT-15-MPB
Description
P38-5MGT-15-MPB SYNCHRONOUS PULLEY ; 5MM P 38T 15MM W MPB
Part # 77093038
BDI # 1125693
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Rough Bore