NUCF12-1R
Description
NUCF 12 1 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W HD CST
Part # NUCF-12-1R
BDI # 516101
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238545
CF12-1R
Description
CF 12 1 R CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF-12-1-R
BDI # 513834
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590579
CFE 12 VBR
Description
CFE 12 VBR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE 12 VBR
BDI # 23280691
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Carbon Steel
CFE 12 BR
Description
CFE 12 BR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE 12 BR
BDI # 23280683
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Carbon Steel
CFE 12
Description
CFE 12 CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Part # CFE 12
BDI # 23280659
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Screwdriver Slot | Carbon Steel