CF 4 SB
Description
CF 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400112000
BDI # 344006
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20878
CFE 4 SB
Description
CFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400212000
BDI # 344080
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.4
Stud Diameter - Millimeter:
35.56
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20446
CCFE 4 SB
Description
CCFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2401212000
BDI # 343922
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20362
CCFH 3 SB
Description
CCFH 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2301512000
BDI # 347107
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22626
CF 4 S
Description
CF 4 S CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400110000
BDI # 344005
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20877