Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | With Seals and Internal Thrust Washers
BCR-2-1/4-XB
Description
BCR-2-1/4-XB BUSHING CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # BCR-2-1/4-XB
BDI # 841754
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Self Lubricating
Global Part Number GPN:
590348
HR-2-1/4-X
Description
HR-2-1/4-X NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-2-1/4-X
BDI # 840887
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590132
BCR-2-1/4-XC
Description
BCR-2-1/4-XC BUSHING CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # BCR-2-1/4-XC
BDI # 841805
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Screwdriver Slot | Self Lubricating
Global Part Number GPN:
590350