CFSFU-8
Description
CF SFU 8 CAM FOLLOWER ; POR 8MM STUD X 19MM OD X 11MM W CST
Part # CF-SFU-8
BDI # 514164
Features
Roller Width - Inch:
0.433
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238174
CF SFU 8 B
Description
CF SFU 8 B CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST
Part # CF SFU 8 B
BDI # 23281392
Features
Roller Width - Inch:
0.433
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Single Row | Carbon Steel Cage Material | 4740N Static Load Rating | 4250N Dynamic Load Rating