E52202 100 FT
Description
E52202 100 FT TUBING ; NON RETURNABLE 1/8" MILKY NYLON
Part # 70497
BDI # 177346
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
0.016" Wall Thickness | 0.5" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
2.362
Color:
Natural
Product Name:
Tubing
E52306 100 FT
Description
E52306 100 FT TUBING ; NON RETURNABLE 3/8" BLACK NYLON
Part # 70505
BDI # 177352
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
0.05" Wall Thickness | 1.25" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
6.985
Color:
Black
Product Name:
Tubing
E52203 100 FT
Description
E52203 100 FT TUBING ; NON RETURNABLE 3/16" MILKY NYLON
Part # 70498
BDI # 177347
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.188
Outside Diameter - Millimeter:
4.775
Other Features:
0.025" Wall Thickness | 0.75" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
3.505
Color:
Natural
Product Name:
Tubing
E52303 100 FT
Description
E52303 100 FT TUBING ; NON RETURNABLE 3/16" BLACK NYLON
Part # 70499
BDI # 177348
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.188
Outside Diameter - Millimeter:
4.775
Other Features:
0.025" Wall Thickness | 0.75" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
3.505
Color:
Black
Product Name:
Tubing
E52208 100 FT
Description
E52208 100 FT TUBING ; NON RETURNABLE 1/2" MILKY NYLON
Part # 70506
BDI # 177353
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
0.062" Wall Thickness | 2.25" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
9.55
Color:
Natural
Product Name:
Tubing