833BF-225K-M8
Description
833BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00194
BDI # 180090
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3
833B-225K-M1
Description
833B-225K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00176
BDI # 180072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6
09UCBN3A225A_C ULTRAMITE 220
Description
09UCBN3A225A_AC ULTRAMITE ; 4741983
Part # 5300316
BDI # 18103985
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.89
Overall Width - Inch:
14.65
873B-225K-M1
Description
873B-225K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00484
BDI # 180378
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81
873BF-225K-M8
Description
873BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00502
BDI # 180396
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81